For detailed information, other images and documents, please select individual articles from the following table.
Mixing paddle M II For powdery and adhesive materials
- Length: 400 mm
- Basket diameter: 85 mm
- Min./max. amount of material that can be agitated: 5-10 kg
- Suitable for machine chuck: SW8 mm
Register now and access more than 125,000 products
Variants
Mixing ratio:
From bottom to top
Ready-mixed mortar, tile adhesive, joint mortar, flooring adhesive, adhesive mortar, pastes etc.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!