For detailed information, other images and documents, please select individual articles from the following table.
Mini ratchet screwdriver 12 pieces
Bit strip (10 pieces) and PH2 bit
Register now and access more than 125,000 products
Variants
- Handle: 2-component handle
- Blade: Short bit holder blade with magnet, bright chromium-plated
- Output: DIN 3126-D 6.3
- For high torque applications in tight spaces
- 3-position adjustment wheel: Easy to change direction whilst working, adjustable with one hand
- 45 teeth, max. Torque up to 40 Nm
- Variable connector system for all hex bits with 6.35 mm = 1/4-in mount
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!