Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Mineral fibreboard with intumescent coating

For detailed information, other images and documents, please select individual articles from the following table.

Mineral fibreboard with intumescent coating

Pre-coated mineral fibreboard for quick and easy installation

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Specially for non-load bearing partitions

  • Easy to apply

  • Excellent sound protection properties

  • Non-flammable: Building material class DIN 4102-A

  • Nominal density 150 kg/m³

  • Seals off fire and flue gas

System approval for fire partition W1 system <[C1]/> S90 Z-19.53-2568