For detailed information, other images and documents, please select individual articles from the following table.
Milling template set
Milling template and four template inserts for quick, precise pre-fabrication of 14 mm recess for concealed beam connectors.
Register now and access more than 125,000 products
Variants
Easy to use and very robust
Material: plastic
A suitable milling cutter with stop (art. no. 0612 208 203) must be used to prevent the template being damaged during milling
Milling aid for creating recesses for concealed beam connectors.
- Select the template insert (90 mm, 125 mm, 150 mm or 190 mm) and insert into the template carrier. Fix insert using metric screws.
- Mark the milling position on the main beam
- Place the template on the main beam, align it and fix in place using 2 ASSY countersunk head screws, d = 5 mm
- Set the router to a milling depth of 14 mm
- Mill the recess
- Remove the milling template
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!