For detailed information, other images and documents, please select individual articles from the following table.
Milling template WC-T for WOOD CONNECTOR WC-BC-50
One-piece milling template for fast, exact prefabrication of milling pockets and positioning holes
Register now and access more than 125,000 products
Variants
- Easy-to-process, stable plywood with a non-slip coating on the underside
- Integrated depth stop, milling depth indication, stop pins with countersunk head and pockets for stop pins
- Incremental adjustment grid in 1 cm or 2 cm increments
Required tools
- Hand router with a power of at least 2,000 W
Mafell: LO65E order no. 91C701; copying ring, order no. 038971; expansion plate dia. 240 order. no. 093782
- Stop ring and dovetail cutter with an inclination of 15° milling depth 28 mm
Mafell - Arunda dovetail bit -26 with reversible blades order no. 091430
Lignotool stop ring 20/46.2 mm no. LTA1024 and dovetail cutter dia. 40 mm
Lachner stop ring 47.7 x 24 x 20 mm art. no. 001031 and dovetail cutter art. no. 000930
- Forstner bit dia. 40 mm and 50 mm
- Screw clamps for fixing
Storage
The milling template is mainly made of plywood and must be stored in a dry location or protected from moisture.
Milling template for creating the milling pocket and positioning hole for the WOOD CONNECTOR WC-BC-50 in posts, beams or at beam ends.
Detailed operating instructions for using the milling template can be found in the download area.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!