Milling jig for type A tilt-and-turn window
Milling jig for type A tilt-and-turn window - 1
Milling jig for type A tilt-and-turn window - 2
Milling jig for type A tilt-and-turn window - 3

For detailed information, other images and documents, please select individual articles from the following table.

Milling jig for type A tilt-and-turn window

The ventilation slits on the window sash for the type A tilt-and-turn window can be efficiently applied using this milling jig.

  • Material: Aluminium
  • Length x width x height: 100 x 360 x 100 mm
  • Colour: Black
  • Material of the window: Wood

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Length x width x height Colour Material of the window Quantity PU
price/PU
0688090902
Aluminium 100 x 360 x 100 mm Black Wood
1 pcs
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
CAD data  | 
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
One {1}{2} 27-mm stop ring and one {3}{4} 8-mm cutter are required for processing.∅∅

Notice
  • One ∅ 27-mm stop ring and one ∅ 8-mm cutter are required for processing.

  • We recommend performing a test cut prior to initial processing.

  • Delivery time approx. 8 working days

Dimensions subject to change. Subject to technical changes.