For detailed information, other images and documents, please select individual articles from the following table.
Milling jig for type A window rebate ventilator
The ventilation slits on the window sash for window rebate ventilator type A can be efficiently applied using this milling jig
Register now and access more than 125,000 products
Variants
- One stop ring of dia. 27 mm and one end mill of dia. 8 mm are required for processing
- Delivery time: approx. 8 working days
- One ∅ 27-mm stop ring and one ∅ 8-mm cutter are required for processing.
- We recommend performing a test cut prior to initial processing.
- Delivery time approx. 8 working days
Dimensions subject to change. Subject to technical changes.
For wooden windows
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!