Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Milling jig and insert for door leaf
Milling jig and insert for door leaf - 1
Milling jig and insert for door leaf - 2
Milling jig and insert for door leaf - 3
Milling jig and insert for door leaf - 4
Milling jig and insert for door leaf - 5
Milling jig and insert for door leaf - 6
Milling jig and insert for door leaf - 7
Milling jig and insert for door leaf - 8
Milling jig and insert for door leaf - 9
Milling jig and insert for door leaf - 10

For detailed information, other images and documents, please select individual articles from the following table.

Milling jig and insert for door leaf

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • For efficient installation of Insert 3D recessed hinges dia. 20 mm

  • Can be used as an individual milling frame or can be assembled as a series jig

  • Can be used on wooden doors with rebate space of 4 mm or 12 mm, with or without lip seal
Notice

If the milling jig is used as a series jig, the second or third milling jig should be positioned such the distance between the "A" markings corresponds to the required hinge spacing. We recommend making a test cut prior to the first installation.

Specified dimensions not binding. Subject to technical changes!