For detailed information, other images and documents, please select individual articles from the following table.
Milling frame system 60 for multiple locks
Milling frame for locking parts and angled strike plates
Register now and access more than 125,000 products
Variants
- Milling frame for locking parts and angled strike plates mounted on linkages
- The milling frame makes it easy to mill locking parts, as the positions of the individual cuts are already fixed
- All grooves are milled to a defined cutting depth
We recommend applying a test cut prior to the first application. One ∅ 27-mm stop ring and one ∅ 16-mm cutter are used for processing.
Dimensions subject to change. Subject to technical changes!
For rebated wooden house doors with 4-mm rebate space.
Installation tip:
1. Position the milling jig using stop.
2. Clamp the gauge on the door frame.
3. All milling can be carried out with a setting depth of 60 mm.
4. Mill out locking point from above and from the front end.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!