For detailed information, other images and documents, please select individual articles from the following table.
Microfibre cloth 3D clean
Thorough and gentle cleaning thanks to 3D honeycomb structure
- Material: Microfibre
- Length x width: 40 x 40 cm
- Colour: Red, Grey
- Length: 40 cm
- Width: 40 cm
- Product weight (per item): 59.333 g
- Total absorption time: 30 s
- Absorption in 10 seconds: 700 %
- Max. absorption: 710 %
- show more ... show less ...
Register now and access more than 125,000 products




Variants
High-performance cloth ideal for all polishing, care and cleaning processes thanks to its special honeycomb structure
The universal microactive cloth combines all the qualities that professionals rely on in their everyday tasks
- Extremely high level of water absorption
- Lint-free
- Scratch-free
- Streak-free
- For a perfect high-gloss finish
The special edge of the highly absorbent microfibre cloth guarantees gentle cleaning of all painted surfaces and ensures the cloth has a long service life
Washable up to 60°C, do not use fabric conditioner. Care should be taken when cleaning acrylic glass.
High-performance cloth ideal for all polishing, care and cleaning processes thanks to its special honeycomb structure. The universal microfibre cloth combines all the qualities that professionals rely on in their everyday tasks.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!