Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Metal solder no. 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Metal solder no. 2

Flux compliant with DIN EN ISO 9454-1: 2121

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Pb60Sn40 in accordance with DIN EN ISO 9452

  • Zinc chloride-free

  • Processing temperature: 280 °C

  • Melting range: 183–235 °C
Notice

Not for electrical connections and aluminium