For detailed information, other images and documents, please select individual articles from the following table.
Removable screw retainer and sealing compound – one-handed dispensing system
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Produces medium-strength connection
Can be removed using normal tools
Can also be applied to stainless steel and passivated surfaces
No "accelerator" or "activator" required
Excellent media and thermal stability
Universal products with a wide range of application
Prevents detachment, e.g. through vibration and shock loads
No unwanted attachment problems such as with mechanical screw fixings
High resistance
Resistant to a large number of bases, gases, solvents, oils and fuels
Silicone-free
DOS system:
One hand always remains free.
Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.
Costs optimised thanks to emptying with virtually no remaining product
The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.
NSF-tested in accordance with ANSI 61, DVGW (German association of gas and water) (DIN EN 751-1)
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Automotive and commercial vehicle industry, metal and tool manufacturing, shipbuilding, machine and engine construction, electrical and electronics construction
The surface must be free of oil, grease and other contaminants. The best adhesive results are achieved by first cleaning with metal cleaner 7063. Observe the flash-off times!
For blind holes, apply several drops inside along the thread up to the base of the hole. For through holes, apply several drops to the point on the screw where the nut will sit. In sealing applications, apply the product around the outer thread. The mid-strength screw retainer cures anaerobically, meaning that it only hardens where the adhesive has no contact with atmospheric oxygen. At the same time, the hardening speed continues to be influenced by the catalytic effect of metal and the gap width. Excessive adhesive that is pressed out of the gap between the two parts will not harden and can be removed with a dry cloth or a cloth saturated with acetone cleaner.
Passive materials: nickel, zinc, tin, precious metals, aluminium with minimal copper and/or manganese content, high-alloy steel, oxide or chromate coats, plastic, glass and ceramic.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!