For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
For use between all torque wrenches
- Square head drive 12.5 = 1⁄2" (or 20 = 3/4") and tools
- Square socket drive 12.5 = 1⁄2" (or 20 = 3/4")
Flexible magnetic holder for the fulcrum
Range 0–360°, graduation 1°, 95 mm Ø
For tightening screws with a specific torsion
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!