Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Test leads, angled on one side

For detailed information, other images and documents, please select individual articles from the following table.

Test leads, angled on one side

Double-insulated, 1.2 m silicone measuring leads, each with 1 x 4 mm safety plug, angled

  • Plug-connector diameter: 4 mm
  • Length: 1.2 m
  • Connecting socket diameter: 4 mm
  • Max. nominal current: 20 A
  • Max. nominal voltage: 1000 V/AC/DC
  • Overvoltage protection category: CAT III/1000 V

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt