For detailed information, other images and documents, please select individual articles from the following table.
Calibration device for calibrating the assistance systems of commercial vehicles ADAS calibration tool truck/bus
Laser-assisted and mobile calibration device for calibrating the assistance systems of trucks, buses and vans including mounting bracket and calibration boards for MAN/Iveco/Scania as well as Volvo/Renault
Register now and access more than 125,000 products
Variants
Generate additional revenue through multi-brand service
- Whether truck, bus or van, our product offers one solution
- The laser-assisted ADAS calibration tool is a calibration device for the most common vehicle manufacturers and models
- Suitable for calibrating the assistance systems according to the geometric axle or vehicle symmetry axle
- Very easy to transport and can be used almost immediately due to quick setup times
- The integrated double tube extension shortens the system setup time and supports a special assembly setting for vans
- Calibration is carried out according to OE manufacturer's specifications
- Modular and therefore expandable at any time for calibration of the front camera on vans, as well as the radar calibration on heavy-duty commercial vehicles
- The diagnostic report for submission to the insurance company is printed out via the W.EASY multi-brand diagnostics
Scope of delivery
- Trolley incl. mounting mast and adjustable
- double tube extension
- Swivelling line laser
- Special tool for determining the camera height
- 2 pcs laser units with scale
- 2 pcs self-centring wheel sensors
- 2 pcs precision mirror scales
- Transport case with foam inserts for scales and mirrors
- Swivel unit and calibration board for MAN/Scania/Iveco
- Mounting bracket and calibration board for Volvo/Renault
W.EASY multi-brand diagnostics is required for diagnostics and calibration. Expandable for radar calibration on heavy-duty commercial vehicles, as well as for calibration of the front camera on vans.
Calibration device for calibrating driver assistance systems on commercial vehicles, buses and vans
Attach the brand-specific calibration board to the ADAS calibration tool. Using the instructions for the respective vehicle model from the W.EASY multi-brand diagnostics, align the calibration tool in front of the vehicle. After successful alignment of the tool, perform the calibration process with the software.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!