Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Masonry barrier LDPE
Masonry barrier LDPE - 1
Masonry barrier LDPE - 2

For detailed information, other images and documents, please select individual articles from the following table.

Masonry barrier LDPE

Optimum, long-lasting masonry protection against rising moisture.

See product details

Available in 5 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Low-temperature fracture resistant and heat resistant, no crack formation upon application.



Non-rotting, root resistant.



Also ideal for covering any surface.



  • Protects against falling objects

  • Non-slip — embossed on both sides

  • Can be used multiple times
NoticeThe masonry barrier is fitted in a single layer. It should be ensured that the layers are as even and smooth as possible. A sufficient overlap must be provided at the joints (≥20 cm).

General construction test certificate P-AB/24440/41-2015