Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Easy Masking Tape
Easy Masking Tape - 1
Easy Masking Tape - 2
Easy Masking Tape - 3
Easy Masking Tape - 4
Easy Masking Tape - 5
Easy Masking Tape - 6
Easy Masking Tape - 7
Easy Masking Tape - 8

For detailed information, other images and documents, please select individual articles from the following table.

Easy Masking Tape

Multi-part special tape, stable in contact with water-based paint for difficult masking tasks on vehicles, free of materials containing silicon

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Simple and time-saving


  • The divided plastic lip allows both flat seals and deeper seals to be lifted

  • This plastic lip also allows the tape to be slid in more easily than with conventional products, which makes it quicker to apply


Perforated tape


  • The required length can be torn off by hand, without the need for additional tools

  • The perforation makes it quick and easy to mask the radii, for example on rubber window seals


Excellent for painting tasks


  • Paintwork requiring oven drying does not present a problem as the tape is heat-resistant up to +110 °C for max. one hour
Notice
  • Stable in contact with water-based paint and free of materials containing silicon
Application area
Can be torn off by hand along the perforation
The plastic insert strip facilitates insertion
Fold the adhesive tape and press down
For flat seals or narrow gaps, the plastic strip can be snapped and shortened by hand

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!