For detailed information, other images and documents, please select individual articles from the following table.
Marking rod
Marking rod with wheel for convenient marking that is gentle on your back, for long-lasting marking indoors and outdoors.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Stable, shatter-proof plastic
- Convenient, light and ergonomic to handle
- Adjustable can support
- Length-adjustable valve lever
- Secure can lock
While using the product, both the technical data sheet and the specifications of the applicable regulations must be complied with.
Building construction, civil engineering, road construction, gardening and landscaping, the surveying sector, industry, municipal services etc.
Shake the spray can vigorously before use and remove the cap. Adjust the marking rod holding device to the correct container size using the side lever (arrow). Insert the marking spray into the holding device and position at the back stop. Pressing the side lever and guiding the holding device forwards, it is possible to make fine adjustments. Adjust the valve lever (length can be adjusted) such that the valve is triggered. Press the handle trigger to start spraying.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!