Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Line marking cart
Line marking cart - 1
Line marking cart - 2
Line marking cart - 3

For detailed information, other images and documents, please select individual articles from the following table.

Line marking cart

Marking cart for line marking with line marker art. no. 0893 199 10, 0893 199 11 and 0893 199 12
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
Enables simple and cleaning work practices


  • Precise line demarcation

  • Runs very straight

  • Height-adjustable retainer for setting the spray stream width with measuring scale

  • Centrally and laterally adjustable retainer for line and kerb marking


User-friendly design to ensure convenient working


  • Height-adjustable handle

  • Handle can be adjusted to right/left

  • Bar for indicating the direction


Spray stream width: 40–110 mm



3 holders for spare spray cans

Notice

When ordering the line marking trolley, please order the spray head, art. no. 0891199, separately.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.