For detailed information, other images and documents, please select individual articles from the following table.
Hand-held rivet pliers With long nozzle
For processing 3.2 mm, 4 mm, 4.8 mm diameter blind rivets in aluminium, copper, steel and stainless steel
- Min./max. rivet diameter: 3.2-4.8 mm
- Material: Steel
Register now and access more than 125,000 products

Variants
- Length of nozzle mount incl. nozzle: 52 mm
- Diameter of chuck mount: 19 mm
Ideally suited for hollow profiles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!