For detailed information, other images and documents, please select individual articles from the following table.
Pack gun 24:1 to 600 ml
Robust manual sausage pack applicator gun 24:1 up to 600 ml for highly viscous adhesives and sealants. Can be converted for cartridges
Register now and access more than 125,000 products
Variants
- Transmission ratio 24:1
- By simply unscrewing the blue pack piston, also suitable for processing 290 to 310 ml cartridges
- Immediate power transmission to the push rod possible
- Easy to clean
For processing pouches up to 600 ml and, after conversion, cartridges from 290 ml to 310 ml
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!