Manual hand tap set, HSS

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Manual hand tap set, HSS

2 pieces. Set consisting of a taper tap (shape A) and third tap (shape C) for producing metric ISO fine threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².

  • Number of pieces in assortment/set: 2 PCS
  • Standards: DIN 2181
  • Material: HSS

See product details

Available in 15 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Thread type x nominal diameter Pitch Length Quantity PU
price/PU
064014 125
Hand tap MF14 1.25 mm 70 mm
1 pcs
064010 1
Hand tap MF MF10 1 mm 63 mm
1 pcs
064012 125
Hand tap MF12 1.25 mm 70 mm
1 pcs
064010 125
Hand tap MF10 1.25 mm 70 mm
1 pcs
064012 15
Hand tap MF12 1.5 mm 70 mm
1 pcs
06408 1
Hand tap MF8 1.0 mm 63 mm
1 pcs
0640405
MF4 0.5 mm 45 mm
1 pcs
0640505
MF5 0.5 mm 50 mm
1 pcs
06406075
MF6 0.75 mm 56 mm
1 pcs
064012 1
MF12 1 mm 70 mm
1 pcs
064014 15
MF14 1.5 mm 70 mm
1 pcs
064016 15
MF16 1.5 mm 70 mm
1 pcs
064020 15
MF20 1.5 mm 80 mm
1 pcs
064022 15
MF22 1.5 mm 80 mm
1 pcs
064024 15
MF24 1.5 mm 90 mm
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
Art.-no. ! common.detail.customermaterialnumber !