The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Manual chain hoist without overload protection
For lifting and moving heavy loads
Register now and access more than 125,000 products
Variants
- With high-strength zinc-plated round steel chain in accordance with EN 818-7-T
- Both load hooks feature a forged closure and can be rotated through 360°
- With automatic load pressure brake when raising and lowering
- Sturdy housing made of sheet steel or chrome-plated version with a high level of corrosion protection
- With asbestos-free brake discs
For applications including metal construction, metalworking, tool making, vehicle workshops, railing construction, gardening and landscaping
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!