For detailed information, other images and documents, please select individual articles from the following table.
Malleable iron screw clamp without protective caps
For rigid, non-elastic and secure clamping with the high-quality malleable iron bars
Register now and access more than 125,000 products
Variants
- High durability, strength, flexibility and corrosion resistance thanks to the powder-coated malleable iron clamping bracket
- Optimum adaptation to the material thanks to the movable, cold-extruded, galvanised pressure plate
- The integrated slip protection, by which a set screw engages in the track guide, prevents the clamp loosening and slipping
- For high stability and corrosion resistance the hollow profile track is made from cold-drawn quality steel and is additionally 6-fold ribbed and galvanised
- For maximum stress because of the spindle with rolled, strain-hardened and tempered trapezoidal thread
- Optimum load transmission due to the manageable, ergonomically shaped and burr-free riveted wooden handle
- Available in different clamping widths, therefore suitable for a wide range of applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!