Malleable cast iron screw clamp with protective cap
Malleable cast iron screw clamp with protective cap - 1
Malleable cast iron screw clamp with protective cap - 2
Malleable cast iron screw clamp with protective cap - 3

For detailed information, other images and documents, please select individual articles from the following table.

Malleable cast iron screw clamp with protective cap

For rigid, non-elastic, secure clamping

See product details

Available in 19 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. clamping width Overhang Profile width Profile thickness Quantity PU
price/PU
0714671500
500 mm 120 mm 29 mm 9 mm
071467125
250 mm 120 mm 29 mm 9 mm
071467120
200 mm 100 mm 27 mm 7 mm
071467116
160 mm 80 mm 25 mm 6 mm
071467112
120 mm 60 mm 20 mm 5 mm
071467140
400 mm 175 mm 32 mm 10 mm
071467130
300 mm 140 mm 32 mm 10 mm
0714671600
600 mm 120 mm 29 mm 9 mm
0714671800
800 mm 120 mm 29 mm 9 mm
0714672100
1000 mm 175 mm 32 mm 10 mm
071467225
250 mm 100 mm 27 mm 7 mm
071467230
300 mm 120 mm 29 mm 9 mm
071467240
400 mm 120 mm 29 mm 9 mm
071467250
500 mm 140 mm 32 mm 10 mm
071467260
600 mm 140 mm 32 mm 10 mm
071467350
500 mm 175 mm 32 mm 10 mm
071467360
600 mm 175 mm 32 mm 10 mm
071467280
800 mm 175 mm 32 mm 10 mm
0714671101
1000 mm 120 mm 29 mm 9 mm
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Fixed and sliding bars in high-quality, powder-coated malleable cast iron


High stability and improved corrosion protection



Movable, cold-extruded pressure plate, galvanised



Slip prevention: if the clamp tilts, a set screw engages in the track guide


Maximum safety No slipping or loosening



Hollow profile track in cold-drawn quality steel with six-fold ribbing, galvanised


High stability and good corrosion protection



Spindle with trapezoidal thread, rolled and strain-hardened


Extremely wear-resistant and very smooth running