Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Malleable cast iron screw clamp with protective cap
Malleable cast iron screw clamp with protective cap - 1
Malleable cast iron screw clamp with protective cap - 2
Malleable cast iron screw clamp with protective cap - 3

For detailed information, other images and documents, please select individual articles from the following table.

Malleable cast iron screw clamp with protective cap

For rigid, non-elastic, secure clamping

See product details

Available in 19 versions

Prices for customers after login

Show availability in Würth trade store
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
Fixed and sliding bars in high-quality, powder-coated malleable cast iron


High stability and improved corrosion protection



Movable, cold-extruded pressure plate, galvanised



Slip prevention: if the clamp tilts, a set screw engages in the track guide


Maximum safety No slipping or loosening



Hollow profile track in cold-drawn quality steel with six-fold ribbing, galvanised


High stability and good corrosion protection



Spindle with trapezoidal thread, rolled and strain-hardened


Extremely wear-resistant and very smooth running