Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Malleable iron screw clamp with protective caps
Malleable iron screw clamp with protective caps - 1
Malleable iron screw clamp with protective caps - 2
Malleable iron screw clamp with protective caps - 3

For detailed information, other images and documents, please select individual articles from the following table.

Malleable iron screw clamp with protective caps

For rigid, non-elastic and secure clamping with the high-quality malleable iron bars and protective caps that are gentle on materials

See product details

Available in 19 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • High durability, strength, flexibility and corrosion resistance thanks to the powder-coated malleable iron clamping bracket

  • Optimum adaptation to the material thanks to the movable, cold-extruded, galvanised pressure plate

  • To protect the material, there are protective caps on the sliding bars and clamping brackets to prevent damage

  • The integrated slip protection, by which a set screw engages in the bar slide, prevents the clamp loosening and slipping

  • For high stability and corrosion resistance the hollow profile track is made from cold-drawn quality steel and is additionally 6-fold ribbed and galvanised

  • For maximum stress because of the spindle with rolled, strain-hardened and tempered trapezoidal thread

  • Optimum load transmission due to the manageable, ergonomically shaped and burr-free riveted wooden handle

  • Available in different clamping widths and overhangs, therefore suitable for a wide range of applications