The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Maintenance spray
For lubricating hinges, tool mounts and machine mounts
Register now and access more than 125,000 products
Variants
Versatile protection
- Excellent creep properties and cleaning performance
- Lubricates and protects all precision mechanical components
- Keeps door and window hinges moving smoothly
- Sensitive components are not attacked
- Also suitable for use as gun oil
Effective wear protection
- Prevents premature wear and seizing of hammer drill bits in shanks
- Highly effective wear protection additives ensure excellent friction reduction
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For lubricating hinges, tool holders and shanks in professional applications
- Shake the can before use
- Spray parts and allow to take effect for a short time
- After using, spray the can upside down until it is empty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!