For detailed information, other images and documents, please select individual articles from the following table.
LS27 analogue cable finder set
Protected against external voltage (voltage-resistant) up to 400 V
Register now and access more than 125,000 products
Variants
- Continuously adjustable sensitivity
- Adjustable transmission and reception level
- LED display and acoustic tone generator alarm
Scope of delivery
- 1x transmitter
- 1x receiver
- 1x alligator clip
- 1x each of coaxial, F and RJ11 adapters
- 1x carrying case
- Batteries not included in scope of delivery
- An analogue carrier signal from the transmitter is modulated onto a wire using, for example, alligator clips or a modular plug. The other end of the wire can be located quickly and accurately, both visually and acoustically, using the receiver. Although the mains detector is voltage resistant, it is still not possible to work on live parts as the mains hum from the other wires will be superimposed.
- Easily locate de-energised cables and wires in the wall and in cable ducts
- Telecommunications and network applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!