Small spirit level with magnet
Small spirit level with magnet - 1
Small spirit level with magnet - 2
Small spirit level with magnet - 3
Small spirit level with magnet - 4
Small spirit level with magnet - 5

For detailed information, other images and documents, please select individual articles from the following table.

Small spirit level with magnet

Professional small spirit level with two magnetic surfaces

  • Length: 74 mm
  • Height: 34 mm
  • Width: 41 mm
  • Number of magnets: 2 PCS
  • Measuring accuracy (per length): 1 mm/m
  • Measuring accuracy for overhead measurements (per length): 1 mm/m
  • Degrees measuring accuracy for overhead measurements: 1 Degree

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Height Width Number of magnets Quantity PU
price/PU
0714644505
74 mm 34 mm 41 mm 2 PCS
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
Art.-no. Cust. Mat. No.
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
Easy to use


One level for horizontal and vertical measurement



Excellent readability and long service life


Level block made from acrylic glass with inlaid, corrosion-free reading rings



No liquid discolouration, maximum precision with fluctuating temperatures


Fluorescent level liquid, highly resistant to UV radiation



Fastening to metal tubes


Rectangular aluminium frame with two milled V-shaped groove measuring surfaces and two rare earth magnets



Always close at hand


Equipped with robust belt clip