For detailed information, other images and documents, please select individual articles from the following table.
Small spirit level with magnet
Professional small spirit level with two magnetic surfaces
Register now and access more than 125,000 products
Variants
Easy to use
One level for horizontal and vertical measurement
Excellent readability and long service life
Level block made from acrylic glass with inlaid, corrosion-free reading rings
No liquid discolouration, maximum precision with fluctuating temperatures
Fluorescent level liquid, highly resistant to UV radiation
Fastening to metal tubes
Rectangular aluminium frame with two milled V-shaped groove measuring surfaces and two rare earth magnets
Always close at hand
Equipped with robust belt clip
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!