For detailed information, other images and documents, please select individual articles from the following table.
Magnetic core drill MKB 35
Compact and powerful electromagnetic core drill for bore holes up to 35 mm in diameter, including safety belt, coolant tank and hexagon key.
Register now and access more than 125,000 products
Variants
Particularly secure
Using the electromagnet, the machine can be attached easily and completely securely to metallic workpieces.
Lightweight and strong
The machine is suitable for tough construction site conditions and its low tare weight makes it easy to transport.
Convenient and easy working
The 5 metre PUR power cable makes working with an extension cable unnecessary. Flexible at low temperatures, protected against external influences, highly robust.
Ready to use
With the pre-mounted star handle, the machine can be used immediately. No lengthy assembly time required.
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!