Magazine screwdriver
Magazine screwdriver - 1
Magazine screwdriver - 2
Magazine screwdriver - 3
Magazine screwdriver - 4

For detailed information, other images and documents, please select individual articles from the following table.

Magazine screwdriver

Equipped with 12 bits

  • Tip size: 1/4 inch
  • Blade length: 90 mm
  • Handle length: 121 mm
  • Handle width: 37.5 mm
  • Number of bits: 12 PCS

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Range of applications Tip size Blade length Handle length Quantity PU
price/PU
06136003
Car, Cargo 1/4 inch 90 mm 121 mm
1 pcs
06136002
Wood, Construction 1/4 inch 90 mm 121 mm
1 pcs
06136001
Car, Metal 1/4 inch 90 mm 121 mm
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
Art.-no. ! common.detail.customermaterialnumber !
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
  • 2-component handle

  • Blade: Round blade with magnet, bright chrome-plated

  • Tip: DIN 3126-D 6.3.

  • Very slim magazine screwdriver for optimum power transfer and comfortable handling

  • Extendible, rotatable magazine for fast location of desired bit

  • 1/4 inch standard bits for simple refilling

  • Fast location of bit using Würth colour coding system

  • Audible click confirms secure locking of bit magazine
Notice

Magazine screwdriver is available with different equipment.