For detailed information, other images and documents, please select individual articles from the following table.
Magazine screwdriver ASSY®mat 80 with HS 16
Powerful 750-watt screwdriver with attachment for belted screws 4.5 x 40 – 5.0 x 80 mm, HOLZ HER system.
Register now and access more than 125,000 products
Variants
Time saving
Belts with 166 or 125 screws can be processed depending on dimensions.
Also suitable for floor bolting
Also suitable for floor bolting with an extension
Observe the drive unit max. screw diameter.
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!