For detailed information, other images and documents, please select individual articles from the following table.
Multi-bit screw attachment TBS-M
Indispensable for all drywall builders and wherever series screw connections save time. With matching adapters and bits for drywall screwdriver S 50 TB, cordless drywall screwdriver TBS 12-A and TBS 18-A.
Register now and access more than 125,000 products
Variants
Tool-free adjustment of the depth stop
Quick and tool-free adjustment of the depth stop by pushing the locking screw.
Saves time with series screw connections
Suitable for collated screws
High working flexibility
Suitable for screws from 3.5 x 25 mm to 4.2 x 55 mm
Extremely handy and lightweight
No great effort required, even over longer working periods.
Can be placed in the drywall screwdriver system cases
The magazine screw attachment is supplied in a small, handy cardboard box along with adapters and bits.
When used with drywall screwdriver TBS 12-A, the bit holder must be removed beforehand.
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Fastenings for drywall work, floor laying, redesigns, floor covering, cement panels and fencing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!