Apparatus castor with rotating holder
Apparatus castor with rotating holder - 1
Apparatus castor with rotating holder - 2

For detailed information, other images and documents, please select individual articles from the following table.

Apparatus castor with rotating holder

Standard all-rubber tyres, sheet steel rims

  • Min. temperature conditions: -20 °C
  • Max. temperature conditions: 60 °C

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Roll diameter Load capacity Height Roll width Quantity PU
price/PU
0683567803
125 mm 130 kg 156 mm 37.5 mm
1 pcs
0683567801
80 mm 65 kg 107 mm 25 mm
1 pcs
0683567802
100 mm 80 kg 128 mm 30 mm
1 pcs
0683567805
200 mm 230 kg 240 mm 50 mm
1 pcs
0683567804
160 mm 180 kg 199 mm 40 mm
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
Art.-no. ! common.detail.customermaterialnumber !
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
  • Friction bearing hub

  • Does not damage flooring

  • Strength: 83±5 Shore A

  • Rim comprises two sheet steel discs, riveted and electrogalvanised

  • Low noise

  • Low roll resistance

  • Application temperature: -20°C to +60°C

  • Housing made of electrolytically galvanised sheet steel

  • Double ball collar with grease lubrication

  • Dust protection ring

Specified dimensions not binding. Subject to technical changes!