For detailed information, other images and documents, please select individual articles from the following table.
Machine vice reinforced version
Reinforced cast iron machine vice with two offset V-blocks and high-quality guide
Register now and access more than 125,000 products
Variants
Precise and easy to use
- The V-grooves mean it is also suitable for round workpieces
- Smooth-running spindle and clamping handle with flattened sides for easy working
- Clamping jaws with two vertical V-blocks and one horizontal V-block and long lateral guide for precise clamping
- Open base plate for through-clamping or through-drilling of workpieces
- Additional lever can be added via the opening in the clamping handle
Long service life
- Solid cast metal and a high-quality spindle make the vice incredibly robust
- Slotted holes enable individual installation of the vice
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!