The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
HSCo Multi Special UNC thread machine tap for blind holes
The versatile screw tap for drilling UNC threads for universal use in steels up to a strength of 1,000 N/mm², stainless steels and non-ferrous metals, such as aluminium, aluminium alloys, bronze and plastics.
Register now and access more than 125,000 products



Variants
For work in an extensive range of materials
The universal geometry allows processing of many different materials.
Long service life and good process reliability
The X allowance ensures an increased service life and process reliability.
Very good adhesion of coolants and lubricants as well as reduced tendency for build-up of materials
The vaporised surface enables coolants and lubricants to stick well and reduces the tendency for deposits to build up.
Sufficient coolant and lubricant must be added when cutting threads.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!