For detailed information, other images and documents, please select individual articles from the following table.
Machine tap HSCo, DIN 371/376, Cast pro, TiAlN
The cast material professional for processing cast materials, such as cast iron, cast iron with graphite nodules, malleable iron, ADI, and GGV.
Register now and access more than 125,000 products
Variants
- Tool type for through hole and blind hole threads
- High cutting speeds of up to 30 m/min
- Up to three times longer service life compared to similar uncoated tools in abrasive materials due to the extremely high hardness and temperature resistance of the TiAlN coating
- Cutting geometry precisely tailored to cast materials reduces the risk of outbreaks
- Increased number of cuts (from ∅ M5) and X allowance for a longer service life
- Suitable for minimum quantity lubrication
When thread cutting, sufficient coolant and lubricant must be added.
Before reversing the screw tap, the entire point of the tool must be removed from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!