For detailed information, other images and documents, please select individual articles from the following table.
Premium machine screw tap HSS-E
With "Coating Plus" and additional black ring identification.
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Through hole notch shape B, red ring, up to M10 DIN 371, from M12 DIN 376
Coatings tailored precisely to the application
Increases the service life and cutting speed and reduces torque via surface smoothing.
Optimised and unique groove and cutting geometry
Improved groove surface for low-friction chip removal
With an additional black colour-coding ring
Unmistakeable identification
Specially for high-strength steels up to 1200 N/mm² Strength, nitriding and heat-resistant steels and titanium alloys.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!