For detailed information, other images and documents, please select individual articles from the following table.
HSCo machine tap, yellow ring, aluminium profile, blind hole DIN 371/376
The professional tool for machining of aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.
Register now and access more than 125,000 products
Variants
Cutting edge geometry precisely tailored to aluminium
Enlarged chip area and increased helix angle
Reduced risk of breakouts on the cutting edges of the tool
Optimised microgeometry
Excellent chip removal
The smoothed surface in plain design minimises material adhesions and ensures excellent chip removal.
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
- Sufficient coolant and lubricant must be added when cutting threads.
- For the machine tap/material assignments, see the overview tables
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!