For detailed information, other images and documents, please select individual articles from the following table.
Machine screw tap HSCo blue ring through hole DIN 371/376
The blue ring machine tap for general, wide-ranging applications in long-chipping, non-alloyed steels up to a strength of 850 N/mm².
- Thread type: Metric thread
- Material to be processed: Steel
- Hole type: Clearance hole ≤ 3xD
- Suitable for machine type: Milling/drill center, Pedestal drilling machine
- Quality: ZEBRA-Premium
- Cutting material: HSCo
- Surface: Plain
- Form: B
- Shank style: Cylindrical with square drive
- Tolerance of screw taps: ISO 2 (6H)
- Suitable for tensile strength up to: 850 N/mm²
- Service life (points system): 2 of 4 points
- Trueness to gauge (points system): 4 of 4 points
- Versatility (points system): 1 of 4 points
- Cutting behaviour (points system): 3 of 4 points
- Chip formation (points system): 2 of 4 points
- Material sub-group: General structural steels, Non-alloyed tempering steels
- show more ... show less ...
Exclusively for trade customers
Register now and access more than 125,000 products



Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Cutting geometry precisely tailored to steel materials
- Sufficient coolant and lubricant must be added when cutting threads.
- For the machine tap/material assignments, see the overview tables
Before reversing the screw tap, the entire spiral point of the tool must be removed from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!