For detailed information, other images and documents, please select individual articles from the following table.
MacPherson spring strut compressor set
Basic unit with four clamping plates for removing and mounting screw springs when replacing shock absorbers on MacPherson spring struts.
Register now and access more than 125,000 products
Variants
Fast and efficient operation
Suitable for use with impact screwdrivers
For robust and universal application
Die-forged, easily replaceable clamping plates
Protects painted spring surface
Powder-coated clamping plates
For a wide range of spring struts, especially for heavy vehicles
High clamping force of 18,000 N
Special clamping plates for conical and spherical springs
For safety reasons, conical and spherical springs may only be compressed using corresponding clamping plates (see vehicle table)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!