MIG welding wire

For detailed information, other images and documents, please select individual articles from the following table.

MIG welding wire

For MIG/MAG welding

  • Layer-coiled: Yes
  • Weight: 15 kg
  • Type of coil: Basket coil
  • DIN: 8559
  • EN standard: 440
  • Product weight (per item): 1000 g

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire diameter Layer-coiled Weight Type of coil Quantity PU
price/PU
0982088
0.8 mm Yes 15 kg Basket coil
15 pcs
0982090
1 mm Yes 15 kg Basket coil
15 pcs
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
CAD Data  | 
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
Chrome alloyed solid wire electrodes for wear-resistant coatings in case of combined rubbing wear and impact stress. Processing with clamp tension only in annealed state, otherwise sanding only. For excavator teeth and blades, coatings for wearing parts made of high-manganese steel in case of abrasion, augers, hammer drill tools, cutting tools for cold work, rolls, cams, impact plates etc.