For detailed information, other images and documents, please select individual articles from the following table.
MIG/MAG welding system MM 230
Welding system with 2-roller wire feed unit for welding aluminium, steel and stainless steel welding wire
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Adjustable switching mechanism using step switch with 7 levels enables flexible setting of the welding current
- Overload protection as the thermal control prevents overheating of the machine
- Fan cooling allows use for a long time
- Always the right current thanks to automatic control of the welding current, post-purge gas flow and spot welding time
- The wire feed automatically adjusts to the selected level
- Switching from 2/4-cycle spot welding allows comfortable welding
Guideline value for flow rate in l/min: Wire dia. x 10 = l/min
Hose pack must be converted from PTFE cores to process aluminium and stainless-steel welding wires
- Aluminium torch set 098430005
- Stainless steel torch set 098430006
- Stainless steel torch set 098430007
Spare parts documentation in accordance with (EU) 2019/1784 - requirements for the environmentally friendly design of welding equipment. The corresponding documentation is stored in the Würth Partsmanager (https://pm.wuerth.com/index.php). For further questions please contact the respective sales rep or the product and application service team.
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Ideal for any fitter, service technician, craftsman and motor vehicle mechanic
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!