For detailed information, other images and documents, please select individual articles from the following table.
ML 38
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Air-cooled, with BIKOX® hose pack and KZ-2 central connector
Ideal for all apparatus, vehicle, machine and steel construction
Hose pack supplied with contact tip Ø 1.0 mm
In accordance with EN 60974-7
Loads: 360A CO2; 320A mixed gas M21 in accordance with DIN EN 439
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!