MIG/MAG hose pack, complete, 3 m long

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG hose pack, complete, 3 m long

ML 38

  • Length: 3 m
  • Suitable for min./max. wire diameter: 0.8-1.6 mm
  • Type description: ML 38
  • EN standard: 60974-7
  • Suitable for max. wire diameter: 1.6 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Suitable for min./max. wire diameter Type description EN standard Quantity PU
price/PU
0984380230
3 m 0.8-1.6 mm ML 38 60974-7
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Air-cooled, with BIKOX® hose pack and KZ-2 central connector



Ideal for all apparatus, vehicle, machine and steel construction


  • Optimal handling thanks to ergonomically designed handle system

  • The original BIKOX® hose pack is very flexible, compact, robust and has a long service life

  • Hose packs have a central connection system, also called "Euro connection"

  • Suitable for MM 230/MM 350/CuSi 150
Notice

Hose pack supplied with contact tip Ø 1.0 mm

In accordance with EN 60974-7


Loads: 360A CO2; 320A mixed gas M21 in accordance with DIN EN 439