For detailed information, other images and documents, please select individual articles from the following table.
Roof tile drill bit
Special drill bit for rotary drilling, even in the hardest of roof tiles.
Register now and access more than 125,000 products
Variants
Extremely hard
Even the hardest roof tiles are unable to hold out due to the special carbide panel with special geometry
Extremely accurate drilling
Precision-ground spiral grooves
Standardised 1/4-inch hexagonal shank
- No slippage in the drill chuck
- Suitable for any bit holder
- Observe rotation speed (approx. 600-1000 rpm)
- Increase the contact pressure for very hard materials
- Not suitable for impact drilling
Rotary drilling in roof tiles, Eternit, slate, ceramic, tiles, marble and granite. Specially designed for cordless drills.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!