HW cylinder saw MBS
HW cylinder saw MBS - 1
HW cylinder saw MBS - 2
HW cylinder saw MBS - 3
HW cylinder saw MBS - 4
HW cylinder saw MBS - 5
HW cylinder saw MBS - 6
HW cylinder saw MBS - 7

For detailed information, other images and documents, please select individual articles from the following table.

HW cylinder saw MBS

Multi-range saw for a precise and clean drilling pattern with low tolerances

  • Width across flats: 3/4 inch
  • Cutting depth: 20 mm
  • Drive type: Triangle

See product details

Available in 30 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Connection thread (conduit thread) Width across flats Cutting depth Quantity PU
price/PU
063012018
18 mm 3/4 inch 20 mm
1 pcs
063012022
22 mm PG 16 3/4 inch 20 mm
1 pcs
063012024
24 mm 3/4 inch 20 mm
1 pcs
063012023
23 mm 3/4 inch 20 mm
1 pcs
063012029
29 mm PG 21 3/4 inch 20 mm
1 pcs
063012028
28 mm 3/4 inch 20 mm
1 pcs
063012032
32 mm 3/4 inch 20 mm
1 pcs
063012030
30 mm 3/4 inch 20 mm
1 pcs
063012035
35 mm 3/4 inch 20 mm
1 pcs
063012033
33 mm 3/4 inch 20 mm
1 pcs
063012034
34 mm 3/4 inch 20 mm
1 pcs
063012037
37 mm PG 29 3/4 inch 20 mm
1 pcs
063012038
38 mm 3/4 inch 20 mm
1 pcs
063012040
40 mm 3/4 inch 20 mm
1 pcs
063012042
42 mm 3/4 inch 20 mm
1 pcs
063012043
43 mm 3/4 inch 20 mm
1 pcs
063012044
44 mm 3/4 inch 20 mm
1 pcs
063012045
45 mm 3/4 inch 20 mm
1 pcs
063012049
49 mm 3/4 inch 20 mm
1 pcs
063012060
60 mm PG 48 3/4 inch 20 mm
1 pcs
063012055
55 mm 3/4 inch 20 mm
1 pcs
063012050
50 mm 3/4 inch 20 mm
1 pcs
063012064
64 mm 3/4 inch 20 mm
1 pcs
063012021
21 mm PG 13 3/4 inch 20 mm
1 pcs
063012019
19 mm PG 11 3/4 inch 20 mm
1 pcs
063012051
51 mm 3/4 inch 20 mm
1 pcs
063012036
36 mm 3/4 inch 20 mm
1 pcs
063012048
48 mm PG 36 3/4 inch 20 mm
1 pcs
063012020
20 mm 3/4 inch 20 mm
1 pcs
063012025
25 mm 3/4 inch 20 mm
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

Even CNC cut with cutting geometry specifically aligned to reduce cutting pressure


Precise, clean drill hole with low tolerances



Offset, optimised centre drill (GS-protected system)


  • Eliminates the need for laborious centre punching, as the drill can be centred without drifting off course

  • Reduced drilling force and over 50% reduction in drilling time coupled with lower power consumption (depending on the hand-held drill used)


Precise, optimally embedded seating of the cemented carbide teeth via a unique, fully automatic soldering process


High cutting performance with a long service life



Ejector spring


  • Protects shock-sensitive carbide teeth after pre-drilling when the drill bit enters the medium

  • Automatically ejects the drilled section ("drill core") when drilling is complete: Caution: Ejection spring can be used with materials up to 8 mm thick. With thicker materials, the spring must be removed. Otherwise, the cutting depth will be limited (spring is compressed).


Solid basic body with offset chip grooves


Optimum removal of chips, even with thicker materials: Caution: We nevertheless recommend "ventilating" the hole saw, i.e. stopping it and removing the chips, when working with material depths of 6 mm and greater. Work may then continue.



Separately tempered shank from∅ 32 mm


Compensation for the increasing ∅ torsional forces and torques associated with increasing diameters

Notice

Ensure that the cylinder saw is secure in the drill chuck. Avoid using the cylinder saw at an angle. Wear appropriate protective clothing, e.g. safety glasses, gloves etc. when working.