For detailed information, other images and documents, please select individual articles from the following table.
18 V cordless power tools set with tool bag ABS/ABH/ASS COMPACT M-CUBE
Consisting of three power tools in a tool bag
Register now and access more than 125,000 products
Variants
All tools feature continuous motor monitoring and a long motor service life:
- The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating
- Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load
ABS 18 COMPACT M-CUBE cordless drill driver
Maximum service life and low wear due to 13 mm Röhm metal drill chuck with soldered carbide clamping jaws.
ABH 18 COMPACT M-CUBE cordless rotary hammer drill
Comfortable, effortless working due to the compact and ergonomic design with anti-vibration handle.
ASS 18 1/2 inch COMPACT M-CUBE cordless impact driver
Compact and powerful cordless impact driver with adjustable power settings and high breakaway torque for versatile applications.
2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!